Motion
1040506C
Dixon Valve & Coupling Industrial Hose End
MI ITEM #00361670
MFR #1040506C
Price$6.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
MI ITEM #00361670
MFR #1040506C

Mfr description
104-0506 FITTING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.37/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • End 1 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Length
    1.6600 in
  • Size
    0.3750 in
  • Stem Length
    0.9700 in
  • Thread Size
    3/8-18
  • Weight
    0.06 lbs
  • Width
    0.7500 in

Details

  • Application
    General Purpose
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Hose clamps, Crimped ferrules
  • Manufacturer Catalog Number
    1040506C
  • Material
    Brass
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Female NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)