Motion
HNV 12-12SAE M5 V

FASTER
HNV 12-12SAE M5 V

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 2465 psi psi, 1/2 in Body Size, Viton® Seal
Mi Item #00361796
MFR #HNV 12-12SAE M5 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 12-12SAE M5 V

Hydraulic Plug - Brass Body Material, Poppet Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 2465 psi psi, 1/2 in Body Size, Viton® Seal
Mi Item #00361796
MFR #HNV 12-12SAE M5 V

Mfr description
HNV-12-12SAE-M-5 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 16 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    22.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    10150 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Flow Rate
    15.85 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Industrial, Oil & Gas, Air Conditioning Refigeration
  • Seal Material
    Viton®
  • Spillage
    0.09470 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2465 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)