Motion
1240302K
Hose End - Brass Material, 3/16 in Hose ID, Ball Seat Construction
Mi Item #00361803
MFR #1240302K
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/16 in Hose ID, Ball Seat Construction
Mi Item #00361803
MFR #1240302K

Mfr description
124-0302 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Barb Length
    0.75 in
  • Hose Inside Diameter
    3/16 in
  • Stem Length
    1.08 in
  • Thread Size
    1/8 in

Details

  • Both Ends Gender Type
    Barb to Female
  • Construction Type
    Ball Seat
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
  • Thread Standard
    NPSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)