Motion
NV 34 GAS F

FASTER
NV 34 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #00361806
MFR #NV 34 GAS F
Price$62.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 34 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in BSPP, 3/4 – 14 Female Thread, 4350 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #00361806
MFR #NV 34 GAS F

Mfr description
NV-34-GAS-F COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.29/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 BSPP
  • Body Size
    3/4 in
  • Force-to-Connect
    34.2 lbs
  • Hex
    34 mm | 1.3400 in
  • Hex Size
    34 mm | 1.3400 in
  • Overall Length
    84 mm | 3.3100 in
  • Size
    0.7500 in
  • Weight
    1.100 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings with poppet valve. Faster interchangeability (except size 12,5)
  • Description Keyword
    3/4 in BSPP, 3/4 – 14 Female Thread
  • Flow Rate
    39.63 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Agriculture, Construction, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.18940 fl oz (US)
  • Standard Interchange
    ISO 7241-A
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)