Motion
NV  2 NPT F

FASTER
NV 2 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 2175 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00361810
MFR #NV 2 NPT F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 2 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 2175 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00361810
MFR #NV 2 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NV-2-NPT-F COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    2 in
  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2175 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Body Size
    2 in
  • Force-to-Connect
    100.2 lbs
  • Spillage
    2.01190 fl oz (US)
  • Flow Rate
    237.76 gpm
  • Burst Pressure
    8700 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought