Motion
1240406K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361811
MFR #1240406K
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361811
MFR #1240406K

Mfr description
124-0406K FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Barb Length
    0.97 in
  • Dash Size
    4
  • End 1 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.3750 in
  • Stem Length
    1.41 in
  • Thread Depth
    0.6300 in, 16 mm
  • Thread Size
    3/8 in
  • Weight
    0.07 lbs
  • Width
    0.7500 in

Details

  • Additional Details
    Ball seat type, Sealing Method, Metal-to-metal (no gasket), Not a Live Swivel, These fittings are not designed for constant, continuous rotation under pressure
  • Application
    Hydraulic Lines, Often used in lower-pressure, general-purpose hydraulic applications
  • Both Ends Gender Type
    Barb to Female
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • Construction Type
    Ball Seat
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Hose Clamps, Crimped Ferrules
  • Manufacturer Catalog Number
    1240406K
  • Manufacturer Product Page
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    Metal Face
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)