Motion
NV 38 GAS M

FASTER
NV 38 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00361814
MFR #NV 38 GAS M
Your Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 38 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00361814
MFR #NV 38 GAS M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.96/each(List $10.30)

Overview

Mfr description
NV-38-GAS-M NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4350 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Force-to-Connect
    19.4 lbs
  • Spillage
    0.03080 fl oz (US)
  • Flow Rate
    13.21 gpm
  • Burst Pressure
    17405 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture, Construction, Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text