Motion
1240608K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361819
MFR #1240608K
Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361819
MFR #1240608K

Mfr description
124-0608K FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.07/each

Specifications

Dimensions

  • Barb Length
    0.97 in
  • Dash Size
    6
  • End 1 Size
    0.5000 in
  • Hex Body
    0.9375 in
  • Hex Size
    0.9375 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Rotation Angle
    360 °
  • SAE Size
    -8
  • Size
    0.5000 in
  • Stem Length
    1.54 in
  • Thread Depth
    0.6900 in, 17.50 mm
  • Thread Size
    1/2 in
  • Weight
    0.13 lbs
  • Width
    0.9380 in

Details

  • Additional Details
    Ball seat type, Sealing Method, Metal-to-metal (no gasket), Swivel Design, The nut and tail design allows for easy assembly without twisting the hose, Not a Live Swivel, These fittings are not designed for constant, continuous rotation under pressure
  • Application
    Hydraulic Lines, Often used in lower-pressure, general-purpose hydraulic applications
  • Both Ends Gender Type
    Barb to Female
  • Color
    Brass
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • Construction Type
    Ball Seat
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • For Use With
    Hose Clamps, Crimped Ferrules
  • Manufacturer Catalog Number
    1240608K
  • Manufacturer Compatibility
    Dixon
  • Manufacturer Product Page
  • Material
    Brass
  • Mating Angle
    30 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPSM
  • Seated Angle
    30 °
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)