Motion
NV  1 GAS M

FASTER
NV 1 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in BSPP, 1 – 11 Female Thread, 3625 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00361822
MFR #NV 1 GAS M
List Price$48.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
NV 1 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in BSPP, 1 – 11 Female Thread, 3625 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00361822
MFR #NV 1 GAS M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.16/each for your price

Overview

Mfr description
NV-1-GAS-M NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    3625 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in BSPP, 1 – 11 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Force-to-Connect
    29.6 lbs
  • Spillage
    0.03080 fl oz (US)
  • Flow Rate
    58.12 gpm
  • Burst Pressure
    15950 psi
  • Standard Interchange
    ISO 7241-A
  • Industry/Application
    Agriculture, Construction, Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text