Motion
1240808K
Hose End - Brass Material, 1/2 in Hose ID, Ball Seat Construction
Mi Item #00361823
MFR #1240808K
Price$6.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID, Ball Seat Construction
Mi Item #00361823
MFR #1240808K

Mfr description
124-0808 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.59/each

Specifications

Dimensions

  • Barb Length
    0.97 in
  • Hose Inside Diameter
    1/2 in
  • Stem Length
    1.54 in
  • Thread Size
    1/2 in

Details

  • Both Ends Gender Type
    Barb to Female
  • Construction Type
    Ball Seat
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
  • Thread Standard
    NPSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)