Motion
1260402C
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361833
MFR #1260402C
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361833
MFR #1260402C

Mfr description
126-0402 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Dash Size
    2
  • End 1 Size
    0.1250 in
  • Hex Body
    0.5000 in
  • Hex Size
    0.5000 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.1250 in
  • Stem Length
    1.2000 in
  • Thread Size
    1/8 in
  • Weight
    0.025 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Gasket seat type, pre-installed gasket (neoprene), Not a Live Swivel
  • Application
    Low Pressure Air/Water, Pneumatic tools, Compressor lines, Contractor water hoses
  • Color
    Brass
  • Compatible Banding Types
    Hose ClampFerrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe Swivel
  • For Use With
    Air and Multipurpose Hose, Water Hose
  • Manufacturer Catalog Number
    1260402C
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • O-Ring Location
    Internal Swivel
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Neoprene
  • Seal Type
    Gasket
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)