Motion
1260406C
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361837
MFR #1260406C
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361837
MFR #1260406C

Mfr description
126-0406 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • End 1 Size
    0.3750 in
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.3750 in
  • Stem Length
    1.2200 in
  • Thread Size
    3/8 in
  • Weight
    0.06 lbs

Details

  • Application
    Low Pressure Air/Water
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Material
    Brass
  • Product Types
    Hose Barb
  • Seal Material
    Neoprene
  • Seal Type
    Gasket
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)