Motion
1260504C
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361839
MFR #1260504C
Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361839
MFR #1260504C

Mfr description
126-0504 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.57/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Dash Size
    5
  • End 1 Size
    0.2500 in
  • Hex Body
    0.6250 in
  • Hex Size
    0.6250 in
  • Hose Dash Size
    5
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.2500 in
  • Stem Length
    1.2000 in
  • Thread Depth
    0.5300 in, 13.50 mm
  • Thread Size
    1/4-18
  • Weight
    0.042 lbs
  • Width
    0.6250 in

Details

  • Additional Details
    Gasket seat type, These fittings have a flat sealing surface inside the swivel nut that compresses a pre-installed gasket (neoprene) against the male connector end
  • Application
    Low Pressure Air/Water, Ideal for pneumatic tools, compressor lines, and contractor water hoses. Quick Disconnect, Useful in situations requiring frequent connect/disconnect, where the gasket ensures a seal without extreme torque. General Industry, Non-critical applications where low cost and easy sealing are prioritized.
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Pneumatic tools, Compressor lines, Contractor water hoses
  • Manufacturer Catalog Number
    1260504C
  • Material
    Brass
  • O-Ring Location
    Internal Swivel
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Neoprene
  • Seal Type
    Gasket
  • Standards Met
    NPSM
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)