Motion
1261212C
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361852
MFR #1261212C
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361852
MFR #1261212C

Mfr description
1261212C BRASS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Barb Length
    1.1900 in
  • End 1 Size
    0.7500 in
  • Hex Body
    1.1250 in
  • Hex Size
    1.1250 in
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Stem Length
    1.3700 in
  • Thread Size
    3/4-14
  • Weight
    0.17 lbs
  • Width
    1.1250 in

Details

  • Application
    Low Pressure Air/Water
  • Configuration
    Swivel
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    Pipe Swivel
  • For Use With
    Hose clamps, Crimped ferrules
  • Material
    Brass
  • Product Types
    Hose Barb
  • Seal Material
    Neoprene
  • Seal Type
    Gasket
  • Style
    Straight
  • Swivel
    Swivel Nut
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)