Motion
RF-04-1/916-UNF

FASTER
RF-04-1/916-UNF

Refrigeration Socket - Steel Body Material, Flat Valve, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 900 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00361862
MFR #RF-04-1/916-UNF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF-04-1/916-UNF

Refrigeration Socket - Steel Body Material, Flat Valve, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 900 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #00361862
MFR #RF-04-1/916-UNF

Mfr description
RF-04-1/916-UNF ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    9/16 – 18 SAE
  • Body Size
    1/4 in

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Refrigeration
  • Seal Material
    Buna-N
  • Standard Interchange
    Refrigeration
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Flat Valve
  • Working Pressure
    900 psi
  • Working Pressure Range
    701 to 1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)