Motion
RF-08-1/34-UNF

FASTER
RF-08-1/34-UNF

Refrigeration Socket - Steel Body Material, Flat Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 900 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00361864
MFR #RF-08-1/34-UNF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RF-08-1/34-UNF

Refrigeration Socket - Steel Body Material, Flat Valve, 1/2 in ORB, 3/4 – 16 SAE Female Thread, 900 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #00361864
MFR #RF-08-1/34-UNF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RF-08-1/34-UNF ADAPTER

Specifications

  • Application
    Refrigeration
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    3/4 – 16 SAE
  • Working Pressure Range
    701 to 1000 psi
  • Working Pressure
    900 psi
  • Valve Type
    Flat Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in ORB, 3/4 – 16 SAE Female Thread
  • Body Size
    1/2 in
  • Coupling Connection Type
    Screw-to-Connect
  • Standard Interchange
    Refrigeration
  • Industry/Application
    Refrigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought