Motion
1430508K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361885
MFR #1430508K
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361885
MFR #1430508K

Mfr description
143-0508 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Compatible Tube Outer Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Stem Length
    1.3100 in
  • Thread Size
    1/2-20
  • Weight
    0.055 lbs

Details

  • Additional Details
    Dual angle seat
  • Application
    All standard hose fittings are intended for use with hose clamps or crimped ferrules.
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    Female 45°SAE/37°JIC Swivel
  • End 1 Style
    Female 45°SAE/37°JIC Swivel
  • End Gender
    Female
  • Material
    Brass
  • Mating Angle
    45 °
  • Product Types
    Hose Barb
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    UNF
  • Thread Type
    Female 45 degSAE/37 degJIC Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)