Motion
1430612K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361887
MFR #1430612K
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361887
MFR #1430612K

Mfr description
143-0612 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    6
  • End 1 Size
    0.7500 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Rotation Angle
    360 °
  • SAE Size
    -6
  • Size
    0.7500 in
  • Stem Length
    1.3400 in
  • Thread Depth
    0.8400 in, 21.30 mm
  • Thread Size
    3/4-16
  • Weight
    0.105 lbs
  • Width
    0.8750 in

Details

  • Additional Details
    Dual angle seat
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Hose Clamp, Crimped Ferrule
  • Manufacturer Catalog Number
    1430612K
  • Material
    Brass
  • Mating Angle
    37 °
  • Plating
    Plain
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, JIC
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)