Motion
1430812K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361889
MFR #1430812K
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00361889
MFR #1430812K

Mfr description
143-0812 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Rotation Angle
    360 °
  • SAE Size
    -8
  • Size
    0.5000 in
  • Stem Length
    1.3400 in
  • Thread Depth
    0.8400 in, 21.30 mm
  • Thread Size
    3/4-16
  • Weight
    0.12 lbs
  • Width
    0.8750 in

Details

  • Additional Details
    Dual angle seat
  • Compatible Banding Types
    Hose Clamp
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Hose Clamps, Crimped Ferrules
  • Manufacturer Catalog Number
    1430812K
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE, JIC
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)