Motion
1440510K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00362005
MFR #1440510K
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00362005
MFR #1440510K

Mfr description
144-0510 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Angle
    45 °
  • Barb Length
    0.9700 in
  • Compatible Tube Outer Diameter
    0.3750 in
  • End 1 Size
    5/8 in-18
  • Hex Body
    0.7500 in
  • Hex Size
    0.7500 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.6250 in
  • Stem Length
    1.2700 in
  • Thread Size
    5/8-18
  • Weight
    0.08 lbs

Details

  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    SAE
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • Material
    Brass
  • Mating Angle
    45 °
  • Product Types
    Hose Barb
  • Seated Angle
    45 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)