Motion
TNL 16 NPT M 5

FASTER
TNL 16 NPT M 5

TNL Series Free Flow Free Flow Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1088 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00362012
MFR #TNL 16 NPT M 5
Price$34.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNL 16 NPT M 5

TNL Series Free Flow Free Flow Hydraulic Plug - Brass Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Female Thread, 1088 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00362012
MFR #TNL 16 NPT M 5

Mfr description
TNL-16-NPT-M-5 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.41/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Force-to-Connect
    22.8 lbs
  • Hex
    1.6100 in | 41 mm
  • Hex Size
    1.6100 in | 41 mm
  • Length
    1.0800 in | 27.50 mm
  • Size
    1.0000 in
  • Weight
    0.47 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    4350 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    73.97 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00000 fl oz (US)
  • Standard Interchange
    US
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    1088 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)