Motion
VV 14 NPT F

FASTER
VV 14 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00362020
MFR #VV 14 NPT F
Price$32.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VV 14 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Buna-N Seal
MI ITEM #00362020
MFR #VV 14 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.69/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    19 mm | 0.7500 in
  • Hex Size
    19 mm | 0.7500 in
  • Overall Length
    60 mm | 2.3600 in
  • Size
    0.2500 in
  • Weight
    0.2600 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    24655 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Screw to connect standard couplings, double function sleeve
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    4.76 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agricultural, Construction Equipment, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.02710 fl oz (US)
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
VV-14-NPT-F COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought