Motion
VV 12 NPT F

FASTER
VV 12 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 3625 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00362024
MFR #VV 12 NPT F
Price$37.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VV 12 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/2 in NPTF, 1/2 – 14 Female Thread, 3625 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #00362024
MFR #VV 12 NPT F

Mfr description
VV-12-NPT-F COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.41/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    27 mm | 1.0600 in
  • Hex Size
    27 mm | 1.0600 in
  • Overall Length
    79 mm | 3.1100 in
  • Size
    0.5000 in
  • Weight
    0.6800 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    18857 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Screw to connect standard couplings, double function sleeve
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Flow Rate
    17.17 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agricultural, Construction Equipment, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.06090 fl oz (US)
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)