Motion
VV  1 NPT F

FASTER
VV 1 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3190 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00362028
MFR #VV 1 NPT F
Price$144.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VV 1 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 3190 psi psi, 1 in Body Size, Buna-N Seal
Mi Item #00362028
MFR #VV 1 NPT F

Mfr description
VV-1-NPT-F COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.33/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    36.98 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agricultural, Construction Equipment, Industrial
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.43960 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3190 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)