Motion
VV 38 NPT M

FASTER
VV 38 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00362032
MFR #VV 38 NPT M
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VV 38 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00362032
MFR #VV 38 NPT M

Mfr description
VV-38-NPT-M NIPPLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.9400 in | 24 mm
  • Hex Size
    0.9400 in | 24 mm
  • Length
    1.5900 in | 40.50 mm
  • Size
    0.3750 in
  • Weight
    0.2 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7.93 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agriculture, Construction Equipment, Industrial
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.04400 fl oz (US)
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)