Motion
VVS  2 NPT F

FASTER
VVS 2 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 5075 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00362050
MFR #VVS 2 NPT F
Price$980.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 2 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 2 in NPTF, 2 – 11-1/2 Female Thread, 5075 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00362050
MFR #VVS 2 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$980.10/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    18855 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Flow Rate
    264.17 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    1.55550 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    2 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
VVS-2-NPT-F COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought