Motion
1520309K
Dixon Valve & Coupling Hose End - Brass Material, 3/16 in Hose ID
Mi Item #00362055
MFR #1520309K
Price$4.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/16 in Hose ID
Mi Item #00362055
MFR #1520309K

Mfr description
152-0309 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/16 in

Details

  • ManufacturerName (description attribute)
    Dixon Brass
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)