Motion
VVS 1 NPT M

FASTER
VVS 1 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 9135 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00362056
MFR #VVS 1 NPT M
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS 1 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 9135 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00362056
MFR #VVS 1 NPT M

Mfr description
VVS-1-NPT-M NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.9700 in | 50 mm
  • Hex Size
    1.9700 in | 50 mm
  • Length
    2.8300 in | 72 mm
  • Size
    1.0000 in
  • Weight
    1.17 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    27557 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    26.42 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.27050 fl oz (US)
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    9135 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)