Motion
1520509K
Dixon Valve & Coupling Industrial Hose End
MI ITEM #00362059
MFR #1520509K
Price$7.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
MI ITEM #00362059
MFR #1520509K

Mfr description
152-0509 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.32/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • End 1 Size
    9/16 in-18
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Diameter
    0.3125 in
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Size
    0.5625 in
  • Stem Length
    1.4400 in
  • Thread Size
    9/16-18
  • Weight
    0.03 lbs
  • Width
    0.6875 in

Details

  • Additional Details
    Part meets CGA E-1 Standard CGA Number 022
  • Application
    Oxygen Line
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection Type
    UNF
  • End 1 Style
    UNF
  • End Gender
    Female
  • Fitting Connection Family
    UNF
  • Fitting Type
    UNF
  • For Use With
    Oxygen Line
  • Manufacturer Catalog Number
    1520509K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Standards Met
    CGA E-1 Standard CGA Number 022
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Oxygen Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)