Motion
VVS112 NPT M

FASTER
VVS112 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5800 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00362060
MFR #VVS112 NPT M
Your Price$265.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS112 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 5800 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #00362060
MFR #VVS112 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$265.66/each(List $305.51)

Overview

Mfr description
VVS-112-NPT-M NIPPLE

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5800 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Body Size
    1-1/2 in
  • Coupling Connection Type
    Screw-to-Connect
  • Spillage
    0.27050 fl oz (US)
  • Flow Rate
    79.25 gpm
  • Burst Pressure
    17405 psi
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text