Motion
1540306K
Dixon Valve & Coupling Industrial Hose End
Mi Item #00362063
MFR #1540306K
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Industrial Hose End
Mi Item #00362063
MFR #1540306K

Mfr description
154-0306 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Barb Length
    0.9700 in
  • Dash Size
    3
  • End 1 Size
    0.3750 in
  • Hex Body
    0.4375 in
  • Hex Size
    0.4375 in
  • Hose Dash Size
    3
  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • SAE Size
    -3
  • Size
    0.3750 in
  • Stem Length
    1.3500 in
  • Thread Depth
    0.4700 in, 11.90 mm
  • Thread Size
    3/4-24
  • Weight
    0.02 lbs
  • Width
    0.4375 in

Details

  • Additional Details
    Part meets CGA E-1 Standard Number 021
  • Application
    Acetylene Line
  • Compatible Banding Types
    Hose ClampCrimped Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    UNF
  • Connection 2 Short Name
    Hose Shank
  • Connection Type
    UNF
  • End 1 Style
    UNF
  • End Gender
    Female
  • Fitting Connection Family
    UNF
  • Fitting Type
    Hose Barb
  • For Use With
    Acetylene Line
  • Manufacturer Catalog Number
    1540306K
  • Material
    Brass
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Standards Met
    CGA E-1 Standard Number 021
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)