Motion
4C1TF XBULK

GATES RUBBER CO
4C1TF XBULK

Back Bone - Steel Material, 1/4 in Hose ID, Female
Mi Item #00362103
MFR #4C1TF XBULK
Price$10.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C1TF XBULK

Back Bone - Steel Material, 1/4 in Hose ID, Female
Mi Item #00362103
MFR #4C1TF XBULK

Mfr description
4C1TF FITTING
  • For use with G1, G2H and G2L hosesPopular threads from 1/2 in; to 1-1/2 in; I; D; See Gates Hydraulic Catalog 431-2080 for installation instructions;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.86/each

Specifications

Dimensions

  • End Size/Type
    #4C1 Ferrule
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.5100 in
  • Thread Size
    Ferrule
  • Weight
    0.08 lbs

Details

  • Additional Details
    Field Attachable Type T couplings provide a solution when crimping is not available.
  • Coating
    Zinc-plated
  • Compatible Hose Series
    G1
  • Configuration
    Straight
  • Connection Type
    Field Attachable
  • Country of Origin
    US
  • End 1 Style
    Field Attachable
  • End Gender
    Female
  • End Type 1
    FERRULE
  • Fitting Shape
    Straight
  • Fitting Type
    Ferrule
  • For Use With
    G1 1-Wire Braid Medium Pressure Hose
  • Manufacturer Catalog Number
    4C1TF XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053531909
  • Material
    Steel
  • Product Types
    Field Attachable Type T
  • Swivel
    No
  • Thread Type
    Field Attachable
  • Type
    Field Attachable Type T
  • UPC_NO
    072053531909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)