Motion
6MQP-6FP
725289915 Male Quick Disconnect Coupler - 4600 psi, 3/8 in Body Size
MI ITEM #00362160
MFR #6MQP-6FP
List Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725289915 Male Quick Disconnect Coupler - 4600 psi, 3/8 in Body Size
MI ITEM #00362160
MFR #6MQP-6FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.14/each for your price

Overview

Mfr description
6MQP-6FP QUICK DISCONNECT

Specifications

  • Coupling Component
    Plug
  • Working Pressure
    4600
  • Body Size
    3/8 in
  • Burst Pressure
    18400
  • Manufacturer Upc Number
    072053340549
  • UPC_NO
    072053340549
  • Weight
    0.14 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought