Motion
8MQP-8FP
Male Quick Disconnect Coupler - 4000 PSI, 1/2 in Body Size
Mi Item #00362161
MFR #8MQP-8FP
Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Quick Disconnect Coupler - 4000 PSI, 1/2 in Body Size
Mi Item #00362161
MFR #8MQP-8FP

Mfr description
8MQP-8FP QUICK DISCONNECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.96/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.50 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000
  • Coupling Component
    Plug
  • Description
    G95611-0808 8MQP-8FP
  • Manufacturer Upc Number
    072053340556
  • Material
    Steel
  • UPC_NO
    072053340556
  • Working Pressure
    4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)