Motion
12MQP-12FP

GATES RUBBER CO
12MQP-12FP

Male Quick Disconnect Coupler - 4000 PSI, 3/4 in Body Size
MI ITEM #00362162
MFR #12MQP-12FP
Price$59.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MQP-12FP

Male Quick Disconnect Coupler - 4000 PSI, 3/4 in Body Size
MI ITEM #00362162
MFR #12MQP-12FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.42/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.48 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000
  • Coupling Component
    Plug
  • Description
    G95611-1212 12MQP-12FP
  • Manufacturer Upc Number
    072053340563
  • Material
    Steel
  • UPC_NO
    072053340563
  • Working Pressure
    4000

Overview

Mfr description
12MQP-12FP QUICK DISCONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought