Motion
16MQP-16FP

GATES RUBBER CO
16MQP-16FP

Male Quick Disconnect Coupler - 3000 PSI, 1 in Body Size
Mi Item #00362163
MFR #16MQP-16FP
Price$65.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MQP-16FP

Male Quick Disconnect Coupler - 3000 PSI, 1 in Body Size
Mi Item #00362163
MFR #16MQP-16FP

Mfr description
16MQP-16FP QUICK DISCONNECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.53/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    0.62 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    12000
  • Coupling Component
    Plug
  • Description
    G95611-1616 16MQP-16FP
  • Manufacturer Upc Number
    072053340570
  • Material
    Steel
  • UPC_NO
    072053340570
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)