Motion
4FQP-4FP
725289955 Female Quick Disconnect Coupler - 4600 psi, 1/4 in Body Size
Mi Item #00362164
MFR #4FQP-4FP
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725289955 Female Quick Disconnect Coupler - 4600 psi, 1/4 in Body Size
Mi Item #00362164
MFR #4FQP-4FP

Mfr description
4FQP-4FP QUICK DISCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    18400
  • Coupling Component
    Socket
  • Manufacturer Upc Number
    072053340587
  • UPC_NO
    072053340587
  • Working Pressure
    4600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)