Motion
16FQP-16FP

GATES RUBBER CO
16FQP-16FP

Female Quick Disconnect Coupler - 3000 PSI, 1 in Body Size, ISO 7241-A Seal
Mi Item #00362168
MFR #16FQP-16FP
Price$128.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16FQP-16FP

Female Quick Disconnect Coupler - 3000 PSI, 1 in Body Size, ISO 7241-A Seal
Mi Item #00362168
MFR #16FQP-16FP

Mfr description
16FQP-16FP QUICK DISCONNECT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.76/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    1.51 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulic
  • Burst Pressure
    12000
  • Coupling Component
    Socket
  • Description
    G95621-1616 16FQP-16FP
  • Manufacturer Upc Number
    072053340624
  • Material
    Steel
  • Seal Material
    ISO 7241-A
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1 in
  • UPC_NO
    072053340624
  • Working Pressure
    3000
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)