Motion
6FQBADA-6FP

GATES RUBBER CO
6FQBADA-6FP

Female Quick Disconnect Coupler - 3000 PSI, 3/8 in Body Size
Mi Item #00362185
MFR #6FQBADA-6FP
Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6FQBADA-6FP

Female Quick Disconnect Coupler - 3000 PSI, 3/8 in Body Size
Mi Item #00362185
MFR #6FQBADA-6FP

Mfr description
6FQBADA-6FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.17/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.52 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    9000
  • Coupling Component
    Socket
  • Description
    G94021-0606D 6FQBADA-6FP
  • Manufacturer Upc Number
    072053339628
  • Material
    Steel
  • UPC_NO
    072053339628
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)