Motion
8FQBADA-12FP

GATES RUBBER CO
8FQBADA-12FP

725289705 Female Quick Disconnect Coupler - 3000 psi, 1/2 in Body Size
MI ITEM #00362186
MFR #8FQBADA-12FP
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8FQBADA-12FP

725289705 Female Quick Disconnect Coupler - 3000 psi, 1/2 in Body Size
MI ITEM #00362186
MFR #8FQBADA-12FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.35/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    10500
  • Coupling Component
    Socket
  • Manufacturer Upc Number
    072053339635
  • UPC_NO
    072053339635
  • Working Pressure
    3000

Overview

Mfr description
8FQBADA-12FP COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought