Motion
12FQBA-12FP

GATES RUBBER CO
12FQBA-12FP

Female Quick Disconnect Coupler - 4000 psi PSI, 3/4 in Body Size
Mi Item #00362187
MFR #12FQBA-12FP
Price$150.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FQBA-12FP

Female Quick Disconnect Coupler - 4000 psi PSI, 3/4 in Body Size
Mi Item #00362187
MFR #12FQBA-12FP

Mfr description
12FQBA-12FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.13/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    11000 psi
  • Coupling Component
    Socket
  • Description
    G94021-1212 12FQBA-12FP
  • Material
    Steel
  • UPC_NO
    072053339642
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)