Motion
12MQW-12FP

GATES RUBBER CO
12MQW-12FP

Male Wing Nut Quick Disconnect Coupler - 3000 PSI
Mi Item #00362195
MFR #12MQW-12FP
Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MQW-12FP

Male Wing Nut Quick Disconnect Coupler - 3000 PSI
Mi Item #00362195
MFR #12MQW-12FP

Mfr description
12MQW-12FP COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.75/each

Specifications

Dimensions

  • Weight
    0.74 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    9000
  • Description
    G95111-1212 12MQW-12FP
  • Manufacturer Upc Number
    072053339932
  • Material
    Brass
  • UPC_NO
    072053339932
  • Working Pressure
    3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)