Motion
1800509F
Dixon Valve & Coupling Hose End - Brass Material, 5/16 in Hose ID
Mi Item #00362213
MFR #1800509F
Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 5/16 in Hose ID
Mi Item #00362213
MFR #1800509F

Mfr description
180-0509 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.35/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Length
    1.1000 in
  • Outer Diameter
    0.5625 in
  • Weight
    0.065 lbs
  • Width
    0.7500 in

Details

  • Application
    Low pressure air hose applications
  • For Use With
    Rubber covered hose
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.24 bar
  • Product Types
    Ferrule
  • Type
    Reusable Ferrule
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)