Motion
1800612F
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00362223
MFR #1800612F
Price$3.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00362223
MFR #1800612F

Mfr description
180-0612 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.92/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • End 1 Size
    0.3750 in
  • Hex Body
    0.8750 in
  • Hex Size
    0.8750 in
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Length
    1.1000 in
  • Outer Diameter
    0.7500 in
  • Size
    0.3750 in
  • Weight
    0.06 lbs
  • Width
    0.8750 in

Details

  • Application
    Low Pressure Air
  • Configuration
    Straight
  • Fitting Connection Family
    Barb
  • Fitting Type
    Push-On / Barb
  • For Use With
    Rubber Hose
  • Manufacturer Catalog Number
    1800612F
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.2 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)