Motion
1834082K
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00362244
MFR #1834082K
Price$12.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00362244
MFR #1834082K

Mfr description
183-4082 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.32/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.5000 in
  • Size
    0.2500 in
  • Thread Size
    1/8-27
  • Weight
    0.095 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Rubber Hose
  • Material
    Brass
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)