Overview
Mfr description
1901 CONNECTOR, UNIVERSAL (PLASTIC)
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeUniversal Connector
- End 1 StyleLine/Hose/Tube
- End 1 Size5/32 in
- End 2 StyleLine/Hose/Tube
- End 2 Size3/8 in
- Description Keyword5/32 in Line/Hose/Tube x 3/8 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data