Motion
1906
Tee - 5/16 in Barb x 5/16 in Barb x 5/16 in Barb
Mi Item #00362272
MFR #1906
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 5/16 in Barb x 5/16 in Barb x 5/16 in Barb
Mi Item #00362272
MFR #1906

Mfr description
1906 TEE,5/16 (PLASTIC)
  • Used with TP160, PT200, and PT240 plastic tubing
  • Nylon 6/6
  • Temperature range -40 to 350 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in
  • End 3 Size
    5/16 in

Details

  • Adapter Type
    Tee
  • Description Keyword
    5/16 in Barb x 5/16 in Barb x 5/16 in Barb
  • End 1 Style
    Barb
  • End 2 Style
    Barb
  • End 3 Style
    Barb
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)