Overview
Mfr description
1908 TEE,ADAPTER (PLASTIC)
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size3/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size3/8 in
- End 3 StyleLine/Hose/Tube
- End 3 Size1/4 in
- Description Keyword3/8 in x 3/8 in x 1/4 in Plastic Products 3-Way Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data