Motion
9797152
Hydraulic Gauge - 300 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00362338
MFR #9797152
Price$109.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 300 psi, 2-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00362338
MFR #9797152

Mfr description
232.53AM 2.5 -30INHG/300PSI/F 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.94/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    54 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Process
  • Lens Material
    Polycarbonate
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)