Motion
1838156K
Dixon Valve & Coupling Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #00362358
MFR #1838156K
Price$29.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End - Brass Material, 1/2 in Hose ID, Male
MI ITEM #00362358
MFR #1838156K

Mfr description
183-8156 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.80/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.3750 in
  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Outer Diameter
    0.9380 in
  • SAE Size
    -8
  • Size
    0.3750 in
  • Thread Size
    3/8 NPTF
  • Weight
    0.3 lbs
  • Width
    0.6875 in

Details

  • Additional Details
    Reusable Field Attachable
  • Application
    Low Pressure Air
  • Color
    Brass
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Rubber covered hose
  • Manufacturer Catalog Number
    1838156K
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 PSI, 17.2 bar
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Metal
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Reusable Field Attachable
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)